Deck Mounted Bathroom Sink Faucet Set
Elements Deck Mounted Bathroom Sink Faucet Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Elements
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Aged Nickel
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes