This product requires certification to purchase.

Single Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Nickel

Watermark Designs

Elements Single Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #W2112ME1SN
  • Item #9318587
  • Manufacturer Part #21-1.2M-E1-SN
5 out of 5 Customer Rating
Brand image
Watermark Designs

Elements Single Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #W2112ME1SN
  • Item #9318587
  • Manufacturer Part #21-1.2M-E1-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
Collection:
Elements
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Length (in):
2-3/4
Handle Material:
Metal
Handle Type:
Knob
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Reach:
8-3/8