This product requires certification to purchase.

Single Handle Widespread Bathroom Sink Faucet in Satin Gold Lever Handle

Watermark Designs

Florence Single Handle Widespread Bathroom Sink Faucet in Satin Gold Lever Handle

  • Fast #
  • Part #W18012SWUSG
  • Item #9309652
  • Manufacturer Part #180-1.2-SWU-SG
4.1 out of 5 Customer Rating
Brand image
Watermark Designs

Florence Single Handle Widespread Bathroom Sink Faucet in Satin Gold Lever Handle

  • Fast #
  • Part #W18012SWUSG
  • Item #9309652
  • Manufacturer Part #180-1.2-SWU-SG
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Lavatory Faucets, Residential
Bathroom Faucet Type:
Wall Mount, Widespread
Collection:
Florence
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
2-7/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3-3/8 in
Handle Material:
Crystal
Handle Type:
Lever
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Height:
8-7/8 in
Spout Reach:
8-1/4 in
Supply Lines Included:
No
Trim Only:
Yes