This product requires certification to purchase.

Single Handle Widespread Bathroom Sink Faucet in White Lever Handle

Watermark Designs

Florence Single Handle Widespread Bathroom Sink Faucet in White Lever Handle

  • Fast #
  • Part #W18012SWUWH
  • Item #9310274
  • Manufacturer Part #180-1.2-SWU-WH
5 out of 5 Customer Rating
Brand image
Watermark Designs

Florence Single Handle Widespread Bathroom Sink Faucet in White Lever Handle

  • Fast #
  • Part #W18012SWUWH
  • Item #9310274
  • Manufacturer Part #180-1.2-SWU-WH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Lavatory Faucets, Residential
Bathroom Faucet Type:
Wall Mount, Widespread
Collection:
Florence
Color Finish Category:
Whites
Color Finish Name:
White
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
2-7/8
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3-3/8
Handle Material:
Crystal
Handle Type:
Lever
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Height:
8-7/8
Spout Reach:
8-1/4
Supply Lines Included:
No
Trim Only:
Yes