Single Handle Bathtub & Shower Faucet in Rustica Brass (Trim Only)
Gramercy 312 Single Handle Bathtub & Shower Faucet in Rustica Brass (Trim Only)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Gramercy 312
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rustica Brass
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Trim Only:
- Yes