Two Handle Wall Mount Filler in Polished Chrome
Gramercy 312 Two Handle Wall Mount Filler in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Gramercy 312
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Type:
- Tub Filler with Handshower
- GSA Approved:
- No
- Hand Shower Diameter:
- 2-1/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Cross
- Height:
- 12-3/4 in
- IAPMO Listed:
- No
- Length:
- 9 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Tub Spout Reach:
- 7-1/2 in
- WaterSense Labeled:
- No
- Width:
- 9 in