30 in. Towel Bar in Pewter
H-Line 115 30 in. Towel Bar in Pewter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- H-Line 115
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/8 in
- Weight:
- 4 lb