Single Handle Bathtub & Shower Faucet in Pewter (Trim Only)
H-Line 115 Single Handle Bathtub & Shower Faucet in Pewter (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- H-Line 115
- Color Finish Category:
- Greys
- Color Finish Name:
- Pewter
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Trim Only:
- Yes