Single Robe Hook in Pewter
H-Line 115 Single Robe Hook in Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- H-Line 115
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-7/8 in
- Width:
- 1-3/4 in