Two Handle Widespread Bathroom Sink Faucet in Aged Brass
H-Line 115 Two Handle Widespread Bathroom Sink Faucet in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- H-Line 115
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle