This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Aged Brass

Watermark Designs

H-Line 115 Two Handle Widespread Bathroom Sink Faucet in Aged Brass

  • Fast #
  • Part #W1152MZ4APB
  • Item #7087807
  • Manufacturer Part #115-2-MZ4-APB
4.4 out of 5 Customer Rating
Brand image
Watermark Designs

H-Line 115 Two Handle Widespread Bathroom Sink Faucet in Aged Brass

  • Fast #
  • Part #W1152MZ4APB
  • Item #7087807
  • Manufacturer Part #115-2-MZ4-APB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Widespread
  • Includes MPU5 soft touch pop up faucet
  • Flow rate: 1.2 gpm
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
3-1/4 in
Flow Rate
1.2 gpm
Height
3 in
Spout Height
1-7/8 in
Spout Reach
5 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Collection
H-Line 115
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1 2005
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2005
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
No