This product requires certification to purchase.

Widespread Bathroom Sink Faucet in Natural Brass

Watermark Designs

H-Line 115 Widespread Bathroom Sink Faucet in Natural Brass

  • Fast #
  • Part #W1152MZ4UPB
  • Item #7370103
  • Manufacturer Part #115-2-MZ4-UPB
3.8 out of 5 Customer Rating
Brand image
Watermark Designs

H-Line 115 Widespread Bathroom Sink Faucet in Natural Brass

  • Fast #
  • Part #W1152MZ4UPB
  • Item #7370103
  • Manufacturer Part #115-2-MZ4-UPB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
H-Line 115
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes