This product requires certification to purchase.

Deck Mount Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Nickel

Watermark Designs

Haley 34 Deck Mount Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Nickel

  • Fast #
  • Part #W342DD2PN
  • Item #7322901
  • Manufacturer Part #34-2-DD2-PN
3.1 out of 5 Customer Rating
Brand image
Watermark Designs

Haley 34 Deck Mount Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Nickel

  • Fast #
  • Part #W342DD2PN
  • Item #7322901
  • Manufacturer Part #34-2-DD2-PN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 2005
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Haley 34
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
7-5/8 in
Drain Included:
Yes
Faucet Height:
4-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-3/4 in
Spout Reach:
6 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No