Wall Toilet Tissue Holder in Polished Natural Brass - Living
Haley 34 Wall Toilet Tissue Holder in Polished Natural Brass - Living
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Haley 34
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Natural Brass - Living
- Mount Type:
- Wall
- Projection:
- 5-3/8 in