Widespread Bathroom Sink Faucet
Haley 34 Widespread Bathroom Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2 in male connection on valves
- Recommended mounting hole 1-3/8 in
- Quarter turn ceramic cartridge
- All lead-free brass construction
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-05
- Cartridge Type:
- Ceramic Disc
- Collection:
- Haley 34
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Polished Natural Brass
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 2-3/4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7-3/4 in
- Maximum Deck Thickness:
- 1-7/8 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 2 Piece
- Spout Height:
- 2-7/8 in
- Spout Reach:
- 6 in
- Supply Lines Included:
- No