Hot Stem for 130, 140 and 150 Series
Hot Stem for 130, 140 and 150 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1-2005
- CSA Certified:
- CSA B125.1
- Faucet Part Type:
- Stem
- Fits Brand:
- Watermark Designs
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Stem Type:
- Hot
- WaterSense Labeled:
- No