This product requires certification to purchase.

Single Handle Wall Mount Widespread Bathroom Sink Faucet in Ebony

Watermark Designs

La Fleur Single Handle Wall Mount Widespread Bathroom Sink Faucet in Ebony

  • Fast #
  • Part #W20112MR2EB
  • Item #9309849
  • Manufacturer Part #201-1.2M-R2-EB
3.9 out of 5 Customer Rating
Brand image
Watermark Designs

La Fleur Single Handle Wall Mount Widespread Bathroom Sink Faucet in Ebony

  • Fast #
  • Part #W20112MR2EB
  • Item #9309849
  • Manufacturer Part #201-1.2M-R2-EB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Ebony Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
Collection:
La Fleur
Color Finish Category:
Blacks
Color Finish Name:
Ebony
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Length (in):
2-1/2 in
Handle Material:
Crystal
Handle Type:
Knob
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Height:
8-1/2 in
Spout Reach:
8-1/8 in
Supply Lines Included:
No