This product requires certification to purchase.

*CVR* LF 1.2 GPM WM 2H LAV SET W/ 8

Watermark Designs

Loft 2.0 *CVR* LF 1.2 GPM WM 2H LAV SET W/ 8

  • Fast #
  • Part #W2312ML8SPVD
  • Item #9319149
  • Manufacturer Part #23-1.2M-L8-SPVD
3.3 out of 5 Customer Rating
Brand image
Watermark Designs

Loft 2.0 *CVR* LF 1.2 GPM WM 2H LAV SET W/ 8

  • Fast #
  • Part #W2312ML8SPVD
  • Item #9319149
  • Manufacturer Part #23-1.2M-L8-SPVD
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin PVD Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
Collection:
Loft 2.0
Color Finish Category:
Brass Tones
Color Finish Name:
Satin PVD Brass
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Length (in):
2-5/8 in
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Reach:
8-3/8 in