Single Handle Diverter or Volume Control Valve Trim in Gun Metal
Loft 2.0 23 Single Handle Diverter or Volume Control Valve Trim in Gun Metal
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Loft 2.0 23
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Diameter:
- 2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter, Volume Control