This product requires certification to purchase.

Three Handle Roman Tub Faucet with Hand Shower in Polished Nickel

Watermark Designs

Loft 2.0 23 Three Handle Roman Tub Faucet with Hand Shower in Polished Nickel

  • Fast #
  • Part #W2381L8PN
  • Item #9580017
  • Manufacturer Part #23-8.1-L8-PN
3.7 out of 5 Customer Rating
Brand image
Watermark Designs

Loft 2.0 23 Three Handle Roman Tub Faucet with Hand Shower in Polished Nickel

  • Fast #
  • Part #W2381L8PN
  • Item #9580017
  • Manufacturer Part #23-8.1-L8-PN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deck mounted bath set
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 2005
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Loft 2.0 23
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Length:
9-7/8 in
Number of Handles:
Three Handle
Number of Holes:
5 Hole
Spout Height:
7-1/8 in
Spout Type:
High Arc
Tub Spout Reach:
8 in