Towel Ring in Polished Nickel
Loft 2.0 23 Towel Ring in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Loft 2.0 23
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Mount Type:
- Wall
- Projection:
- 3 in