This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

Watermark Designs

Loft 2.0 23 Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #W23217L8PN
  • Item #9417155
  • Manufacturer Part #23-2.17-L8-PN
5 out of 5 Customer Rating
Brand image
Watermark Designs

Loft 2.0 23 Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #W23217L8PN
  • Item #9417155
  • Manufacturer Part #23-2.17-L8-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Recommended mounting hole 1-3/8 in
  • Lead-free brass construction with Fluehs quarter turn ceramic valves
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Height
4-1/4 in
Flow Rate
1.2 gpm
Height
4-1/4 in
Length
6-7/8 in
Maximum Deck Thickness
1-7/8 in
Number of Pieces
2 Piece
Spout Height
1-1/2 in
Spout Reach
5-1/2 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Loft 2.0 23
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CSA Certified
CSA B125.1-05
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Type
W23217L8PN