This product requires certification to purchase.

Single Handle Wall Mount Widespread Bathroom Sink Faucet in Green Patina

Watermark Designs

Nottingham Single Handle Wall Mount Widespread Bathroom Sink Faucet in Green Patina

  • Fast #
  • Part #W20612LS1AGP
  • Item #9309517
  • Manufacturer Part #206-1.2L-S1A-GP
4.1 out of 5 Customer Rating
Brand image
Watermark Designs

Nottingham Single Handle Wall Mount Widespread Bathroom Sink Faucet in Green Patina

  • Fast #
  • Part #W20612LS1AGP
  • Item #9309517
  • Manufacturer Part #206-1.2L-S1A-GP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Green Patina Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
Collection:
Nottingham
Color Finish Category:
Greens
Color Finish Name:
Green Patina
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3-1/2 in
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Reach:
10-3/4 in
Supply Lines Included:
No