This product requires certification to purchase.

NPT Rough-in Valve

Watermark Designs

NPT Rough-in Valve

  • Fast #
  • Part #WSSTS200
  • Item #1821016
  • Manufacturer Part #SS-TS200
4.6 out of 5 Customer Rating
Brand image
Watermark Designs

NPT Rough-in Valve

  • Fast #
  • Part #WSSTS200
  • Item #1821016
  • Manufacturer Part #SS-TS200
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Flow Rate:
10 gpm
IAPMO Listed:
No
Width:
1/2 in