This product requires certification to purchase.

Single Handle Wall Mount Widespread Bathroom Sink Faucet in Charcoal

Watermark Designs

Paris Single Handle Wall Mount Widespread Bathroom Sink Faucet in Charcoal

  • Fast #
  • Part #W20612SS2CL
  • Item #9310429
  • Manufacturer Part #206-1.2S-S2-CL
4.5 out of 5 Customer Rating
Brand image
Watermark Designs

Paris Single Handle Wall Mount Widespread Bathroom Sink Faucet in Charcoal

  • Fast #
  • Part #W20612SS2CL
  • Item #9310429
  • Manufacturer Part #206-1.2S-S2-CL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Charcoal Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
Collection:
Paris
Color Finish Category:
Blacks
Color Finish Name:
Charcoal
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3-7/8 in
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Reach:
5-7/8 in