This product requires certification to purchase.

Single Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Bronze

Watermark Designs

Paris Single Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Bronze

  • Fast #
  • Part #W20612MS2SBZ
  • Item #9310183
  • Manufacturer Part #206-1.2M-S2-SBZ
4.2 out of 5 Customer Rating
Brand image
Watermark Designs

Paris Single Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Bronze

  • Fast #
  • Part #W20612MS2SBZ
  • Item #9310183
  • Manufacturer Part #206-1.2M-S2-SBZ
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
Collection:
Paris
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3-7/8 in
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Reach:
8-1/8 in