Plastic and Solid Brass Repair Kit for SS-TH1000, SS-TH3000 and SS-TH500
Plastic and Solid Brass Repair Kit for SS-TH1000, SS-TH3000 and SS-TH500
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2005
- CSA Certified:
- CSA B125.1 2005
- Faucet Part Type:
- Repair Kit
- Fits Model:
- SS-TH1000, SS-TH3000, SS-TH500
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic, Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No