This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Satin Bronze

Watermark Designs

Rainey Two Handle Widespread Bathroom Sink Faucet in Satin Bronze

  • Fast #
  • Part #W702RNK8SBZ
  • Item #9276205
  • Manufacturer Part #70-2-RNK8-SBZ
4.8 out of 5 Customer Rating
Brand image
Watermark Designs

Rainey Two Handle Widespread Bathroom Sink Faucet in Satin Bronze

  • Fast #
  • Part #W702RNK8SBZ
  • Item #9276205
  • Manufacturer Part #70-2-RNK8-SBZ
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/4 turn washerless ceramic disc valve cartridges
  • Flexible hose connection for 8" to 16" spread installations
  • Flow rate 1.2 gpm (4.5 lpm) maximum flow rate
  • Solid brass construction
  • Listed by IAPMO, CSA, NSF, and other municipalities
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainey
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in - 16 in
Faucet Height:
6-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-7/8 in
Spout Reach:
5-3/8 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No