Rectangular Closed Towel Ring in Antique Brass
Rectangular Closed Towel Ring in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 3-1/2 in
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-1/2 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 8-1/2 in