Round Closed Towel Ring in Polished Nickel
Round Closed Towel Ring in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-7/8 in
- Height:
- 7-1/8 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-7/8 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6-3/8 in