This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Pewter

Watermark Designs

Sense 27 Two Handle Widespread Bathroom Sink Faucet in Pewter

  • Fast #
  • Part #W272CL14PT
  • Item #7301428
  • Manufacturer Part #27-2-CL14-PT
4.2 out of 5 Customer Rating
Brand image
Watermark Designs

Sense 27 Two Handle Widespread Bathroom Sink Faucet in Pewter

  • Fast #
  • Part #W272CL14PT
  • Item #7301428
  • Manufacturer Part #27-2-CL14-PT
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2005
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Sense 27
Color Finish Category:
Greys
Color Finish Name:
Pewter
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
10-1/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6 in
Spout Reach:
5-1/2 in
Trim Only:
No
WaterSense Labeled:
No