Sensor Bathroom Sink Faucet in Charcoal
Sensor Bathroom Sink Faucet in Charcoal
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1 2005
- Bathroom Faucet Type:
- Sensor
- CSA Certified:
- CSA B125.1 2005
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Faucet Height:
- 5-1/2
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 6-1/4
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 4-5/8
- Spout Reach:
- 5-1/4
- Width:
- 1-3/4