This product requires certification to purchase.

Shower Arm with Flange in Aged Nickel

Watermark Designs

Shower Arm with Flange in Aged Nickel

  • Fast #
  • Part #WSS703AFAGN
  • Item #7301430
  • Manufacturer Part #SS-703AF-AGN
3.5 out of 5 Customer Rating
Brand image
Watermark Designs

Shower Arm with Flange in Aged Nickel

  • Fast #
  • Part #WSS703AFAGN
  • Item #7301430
  • Manufacturer Part #SS-703AF-AGN
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Aged Nickel
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
IAPMO Listed:
No
Length:
14 in
NSF Certified:
No
WaterSense Labeled:
No