Single Handle Widespread Bathroom Sink Faucet in Vintage Brass Lever Handle
Single Handle Widespread Bathroom Sink Faucet in Vintage Brass Lever Handle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Lavatory Faucets, Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 4-1/8 in
- Handle Material:
- Crystal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Spout Height:
- 8-7/8 in
- Spout Reach:
- 8-1/4 in
- Supply Lines Included:
- No
- Trim Only:
- Yes