This product requires certification to purchase.

Square Strainer in Vintage Brass

Watermark Designs

Square Strainer in Vintage Brass

  • Fast #
  • Part #WSD7VB
  • Item #9215504
  • Manufacturer Part #SD7-VB
5 out of 5 Customer Rating
Brand image
Watermark Designs

Square Strainer in Vintage Brass

  • Fast #
  • Part #WSD7VB
  • Item #9215504
  • Manufacturer Part #SD7-VB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vintage Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Vintage Brass
Drain Component Type:
Strainer
Drain Type:
Shower Drain
Height:
5 in
Material:
Brass
Strainer Style:
Square
Width:
5 in