Single Handle Widespread Bathroom Sink Faucet in White
Standard Single Handle Widespread Bathroom Sink Faucet in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Water Plumbing, Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- Collection:
- Standard
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 3-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 2-5/8 in
- Handle Material:
- Metal
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 2 in
- Spout Reach:
- 8-3/8 in
- Trim Only:
- Yes