This product requires certification to purchase.

1-Hook Robe Hook in Aged Brass

Watermark Designs

Stratford 1-Hook Robe Hook in Aged Brass

  • Fast #
  • Part #W32205APB
  • Item #9214628
  • Manufacturer Part #322-0.5-APB
5 out of 5 Customer Rating
Brand image
Watermark Designs

Stratford 1-Hook Robe Hook in Aged Brass

  • Fast #
  • Part #W32205APB
  • Item #9214628
  • Manufacturer Part #322-0.5-APB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Stratford
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-7/8 in