27-1/2 in. Glass Shelf in Satin Elite Brass
Stratford 27-1/2 in. Glass Shelf in Satin Elite Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Stratford
- Color Finish Name:
- Satin Elite Brass
- Depth:
- 2 in
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 27-1/2 in
- Material:
- Glass