California Energy Commission Registered Lead Law Compliant STRATFORD 321 WS LAV FCT
Stratford 321 California Energy Commission Registered Lead Law Compliant STRATFORD 321 WS LAV FCT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Stratford 321
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin PVD Brass
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes