Sensor Bathroom Sink Faucet in Satin Elite Brass
Stratford 321 Sensor Bathroom Sink Faucet in Satin Elite Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1 2005
- Bathroom Faucet Type:
- Sensor
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Stratford 321
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Elite Brass
- Faucet Height:
- 3 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 7 in
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 1-1/4 in
- Spout Reach:
- 5-1/2 in