This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Watermark Designs

Stratford Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #W321WTRS2PN
  • Item #2746226
  • Manufacturer Part #321-WTR-S2-PN
5 out of 5 Customer Rating
Brand image
Watermark Designs

Stratford Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #W321WTRS2PN
  • Item #2746226
  • Manufacturer Part #321-WTR-S2-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Stratford
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Mount:
Wall Mount
Handle Type:
Lever
Number of Handles:
Single Handle
Trim Only:
Yes