This product requires certification to purchase.

1/2 x 8-1/8 in. FNPT Tub Spout in Satin Nickel

Watermark Designs

Titanium 22 1/2 x 8-1/8 in. FNPT Tub Spout in Satin Nickel

  • Fast #
  • Part #W22WBSSN
  • Item #9268585
  • Manufacturer Part #22-WBS-SN
5 out of 5 Customer Rating
Brand image
Watermark Designs

Titanium 22 1/2 x 8-1/8 in. FNPT Tub Spout in Satin Nickel

  • Fast #
  • Part #W22WBSSN
  • Item #9268585
  • Manufacturer Part #22-WBS-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2005
CSA Certified:
CSA B125.1 2005
Collection:
Titanium 22
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-1/8 in
NSF Certified:
No
Spout Reach:
7-5/8 in
UL Listed:
No
WaterSense Labeled:
No
Width:
2-3/4 in