This product requires certification to purchase.

Single Robe Hook in Gun Metal

Watermark Designs

Titanium 22 Single Robe Hook in Gun Metal

  • Fast #
  • Part #W2205GM
  • Item #9214370
  • Manufacturer Part #22-0.5-GM
5 out of 5 Customer Rating
Brand image
Watermark Designs

Titanium 22 Single Robe Hook in Gun Metal

  • Fast #
  • Part #W2205GM
  • Item #9214370
  • Manufacturer Part #22-0.5-GM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
CSA Certified:
CSA B125.1
Collection:
Titanium 22
Color Finish Category:
Chromes
Color Finish Name:
Gun Metal
Depth:
2-1/8 in
Height:
2-1/4 in
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-1/8 in
Width:
1-7/8 in