Wall Mont Toilet Paper Holder in Satin Brass - PVD
Titanium 22 Wall Mont Toilet Paper Holder in Satin Brass - PVD
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction
- Arm may be positioned left, right or up
Documents
Specifications
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- Collection:
- Titanium 22
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Depth:
- 3-1/4 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- PipeTubing Size:
- 5/8 in
- Projection:
- 2-3/4 in
- Width:
- 6-1/4 in