Single Handle Valve Trim in Gun Metal
Titanium Single Handle Valve Trim in Gun Metal
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Titanium
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Depth:
- 1-5/8 in
- Diameter:
- 2 in
- Escutcheon Height:
- 2 in
- Escutcheon Width:
- 2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control