Towel Ring in Polished Natural Brass
Towel Ring in Polished Natural Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Natural Brass
- Height:
- 6-3/8 in
- Length:
- 8-1/2 in
- Mount Type:
- Wall
- Projection:
- 2-7/8 in
- Width:
- 5-1/4 in