This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Satin PVD Brass

Watermark Designs

Two Handle Bridge Kitchen Faucet in Satin PVD Brass

  • Fast #
  • Part #W3875EV4SPVD
  • Item #9650408
  • Manufacturer Part #38-7.5-EV4-SPVD
5 out of 5 Customer Rating
Brand image
Watermark Designs

Two Handle Bridge Kitchen Faucet in Satin PVD Brass

  • Fast #
  • Part #W3875EV4SPVD
  • Item #9650408
  • Manufacturer Part #38-7.5-EV4-SPVD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Satin PVD Brass
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle