Sensor Wall Mount Bathroom Sink Faucet in Pewter
Urbane 25 Sensor Wall Mount Bathroom Sink Faucet in Pewter
Product Details
Product Details
- Wall mounted automatic faucet
- Not temperature control – water must be premixed
- Flow rate: 1.2 GPM
- Hole diameter: 1-3/4 in
- Sensor box may be installed a maximum of 12 in. linear from center of inlet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2005
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor, Wall Mount
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Urbane 25
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Pewter
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 9
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Power Source:
- Battery
- Spout Reach:
- 8-5/8
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 2