This product requires certification to purchase.

Single Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Gold

Watermark Designs

Venetian Single Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Gold

  • Fast #
  • Part #W18012UPG
  • Item #9310302
  • Manufacturer Part #180-1.2-U-PG
3.5 out of 5 Customer Rating
Brand image
Watermark Designs

Venetian Single Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Gold

  • Fast #
  • Part #W18012UPG
  • Item #9310302
  • Manufacturer Part #180-1.2-U-PG
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
Collection:
Venetian
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Length (in):
2-7/8 in
Handle Material:
Crystal
Handle Type:
Lever
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Height:
8-7/8 in
Spout Reach:
8-1/4 in
Supply Lines Included:
No