This product requires certification to purchase.

Single Handle Widespread Bathroom Sink Faucet in Aged Nickel

Watermark Designs

Whitney Single Handle Widespread Bathroom Sink Faucet in Aged Nickel

  • Fast #
  • Part #W11512MZ5AGN
  • Item #9215910
  • Manufacturer Part #115-1.2-MZ5-AGN
3.4 out of 5 Customer Rating
Brand image
Watermark Designs

Whitney Single Handle Widespread Bathroom Sink Faucet in Aged Nickel

  • Fast #
  • Part #W11512MZ5AGN
  • Item #9215910
  • Manufacturer Part #115-1.2-MZ5-AGN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Aged Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Water Plumbing, Residential
Bathroom Faucet Type:
Wall Mount, Widespread
Collection:
Whitney
Color Finish Category:
Nickel Tones
Color Finish Name:
Aged Nickel
Faucet Center Size:
3-1/8 in
Faucet Connection Size:
1/2 in
Faucet Height:
2
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Length (in):
1-3/4
Handle Material:
Metal
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
2
Spout Reach:
8-3/8